Beli graduated cylinder di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. IWAKI Graduated Cylinder Class A with Amber Scale and Batch Certificate (Gelas Ukur Lab)
    Mulai

    Rp169.900

    IWAKI Graduated Cylinder Class A with Amber Scale and Batch Certificate (Gelas Ukur Lab)
    Deskripsi:
    Glass Ware tipe Cylinder dengan kapasitas volume 10 - 2000ml adalah Gelas Ukur berbentuk Cylinder dari Brand IWAKI untuk dijadikan tempat penyimpanan chemical khususnya di ruang laboratorium
  2. monotaro Graduated Cylinder
    Mulai

    Rp85.900

    monotaro Graduated Cylinder
    atribut:
    • Scale: Yes (blue)
    • Material: Borosilicate glass (BORO3.3)
    • Heat Resistance Temperature (°C): 270
  3. CORNING Graduated Cylinder Pyrex JIS (Gelas Ukur Lab)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp319.900

    CORNING Graduated Cylinder Pyrex JIS (Gelas Ukur Lab)
    atribut:
    • Material: PYREX ( R ) (borosilicate glass)
  4. Kartell Graduated Cylinder
    Mulai

    Rp269.900

    Kartell Graduated Cylinder
    Deskripsi:
    It is a one-piece molded product with a pentagonal base. The glass-like transparent graduated cylinder is made of heat-resistant, break-resistant PMP. It is manufactured based on ISO standard [6706-1981(E)].*This product does not comply with Japan's Food Sanitation Act, and has not been submitted to the positive list.
    atribut:
    • Material: PMP (polymethylpentene)
    • Scale: Blue
  5. monotaro Graduated Cylinder PP (Gelas Ukur Lab)
    Mulai

    Rp36.900

    monotaro Graduated Cylinder PP (Gelas Ukur Lab)
    Deskripsi:
    Produk ini juga sering disebut dengan Measuring Cylinder
    atribut:
    • Material: PP
    • Scale: Available
  6. BOROSIL Graduated Cylinder (Gelas Ukur Lab)
    Mulai

    Rp229.900

    BOROSIL Graduated Cylinder (Gelas Ukur Lab)
    Deskripsi:
    Class A, Hexagonal Base, with I/C Stopper, with Individual Calibration Certificate
  7. AS ONE Graduated Cylinder PP with Handle (Gelas Ukur Lab)
    Mulai

    Rp2.999.900

    AS ONE Graduated Cylinder PP with Handle (Gelas Ukur Lab)
    atribut:
    • Material: PP
    • Accuracy: ±5%
  8. LAB SAFETY SUPPLY Graduated Cylinder Plastic (Gelas Ukur Lab)
    Mulai

    Rp199.900

    LAB SAFETY SUPPLY Graduated Cylinder Plastic (Gelas Ukur Lab)
    Deskripsi:
    Plastic graduated cylinders measure volume of liquids and solutions.
    atribut:
    • UNSPSC: 41121805
    • Autoclavable: Yes
    • Base shape: Hexagonal
    • Basic Material: Plastic
    • Body Color: Clear
    • Body Diameter (mm): 31
    • Body Material: Polymethylpentene
    • Bumper Included: No
    • Capacity (fl oz): 3.4
    • Capacity (ml): 100
    • Clarity: Transparent
    • Closure Included: No
    • Glassware Class: B
    • Graduated: Yes
    • Graduation Increments (ml): 1
    • Graduation Increments (oz): 0.033
    • Maximum Graduation (ml): 100
    • Maximum Graduation (oz): 3.38
    • Minimum Graduation (ml): 10
    • Minimum Graduation (oz): 0.338
    • Special Features: Chemically Resistant to Most Acids, Bases and Many Common Solvents
    • Standards: DIN 12680; ISO 6706
    • Sterile/Non-Sterile: Non-Sterile
    • Volumetric Calibration: To Contain (TC)
  9. Sanplatec AS Chemical Graduated Cylinder
    Mulai

    Rp179.900

    Sanplatec AS Chemical Graduated Cylinder
    atribut:
    • Material: Methyl pentene polymer
  10. UNITED Graduated Cylinder Class A 100 mL
    Mulai

    Rp1.299.900

    UNITED Graduated Cylinder Class A 100 mL
    atribut:
    • UNSPSC: 31160000
  11. BEL-ART Graduated Cylinder (Gelas Ukur Lab)
    72%
    Mulai

    Rp91.900

    BEL-ART Graduated Cylinder (Gelas Ukur Lab)
    atribut:
    • Material: PP (Polypropylene)
    • Specification: with Graduation, Autoclavable at 121 degrees C
  12. Wipro Mechanic Creeper with Lamp (Alas Kerja Mekanik)
    Mulai

    Rp679.900

    Wipro Mechanic Creeper with Lamp (Alas Kerja Mekanik)
    atribut:
    • ID Code: GE09226
    • Color: Red
    • Dimensions (mm): 1016x480x120
    • Body Material: PVC
  13. OneMed Graduated Cylinder (Gelas Ukur Lab)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp18.900

    OneMed Graduated Cylinder (Gelas Ukur Lab)
    Deskripsi:
    Gelas ukur adalah peralatan laboratorium umum yang digunakan untuk mengukur volume cairan. Alat ini memiliki bentuk silinder dan setiap garis penanda yang ada pada gelas ukur mewakili jumlah cairan yang telah terukur.
    atribut:
    • Color: Transparan
  14. VITLAB Graduated Cylinder (Gelas Ukur Lab)
    Mulai

    Rp57.900

    VITLAB Graduated Cylinder (Gelas Ukur Lab)
    Deskripsi:
    Highly transparent. With molded scale and ring marks at the primary scale points. calibrated In. Class B tolerances according to DIN 12681 / ISO 6706. Hexagonal base with bottom studs provides high stability. Thermal stress up to 80 °C does not cause tolerance limits to be permanently exceeded.
  15. Green Leaf Gelas Takaran
    Rating:
    100% of 100
    (2)
    Mulai

    Rp7.900

  16. Supertek Graduated Cylinder (Gelas Ukur Lab)
    Mulai

    Rp96.900

    Supertek Graduated Cylinder (Gelas Ukur Lab)
    Deskripsi:
    Printed in durable white enamel/color as per ISO 4794 standard.
  17. IWAKI Beaker Glass Low Form (Gelas Kimia)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp49.900

    IWAKI Beaker Glass Low Form (Gelas Kimia)
    Deskripsi:
    Glass Ware Beaker Low Form memiliki kapasitas volume 10 - 10000ml adalah Gelas Ukur dari brand IWAKI untuk mencampur, memanaskan atau mengukur volume cairan sesuai analisa di ruang laboratorium
Daftar Harga graduated cylinder Terbaru November 2026
IWAKI Graduated Cylinder Class A with Amber Scale and Batch Certificate (Gelas Ukur Lab)Rp169.900
monotaro Graduated CylinderRp85.900
CORNING Graduated Cylinder Pyrex JIS (Gelas Ukur Lab)Rp319.900
Kartell Graduated CylinderRp269.900
PYREX Graduated Cylinder (Gelas Ukur Lab)Rp80.900
monotaro Graduated Cylinder PP (Gelas Ukur Lab)Rp36.900
TRUSCO Graduated Cylinder (Gelas Ukur Lab)Rp70.900
BOROSIL Graduated Cylinder (Gelas Ukur Lab)Rp229.900
AS ONE Graduated Cylinder PP with Handle (Gelas Ukur Lab)Rp2.999.900
LAB SAFETY SUPPLY Graduated Cylinder Plastic (Gelas Ukur Lab)Rp199.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)